Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
CC1538Q
Cully-Minerallac Fasteners
1-1/2 X 3/8 X .162 COPPERCLAD
This item cannot be canceled or returned
Description
1-1/2 X 3/8 X .162 COPPERCLAD
Specifications
Specifications
| Manufacturer Part Number |
CC1538Q |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1-1/2 X 3/8 X .162 COPPERCLAD |
| Staple Type |
Metal Staple |
| Staple Size |
1-1/2 x 3/8 " |
| Comments |
Cut Point, Copper Clad |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CC1538Q
Cully-Minerallac Fasteners