Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CC2.5/3 IMO Wire & Cable, Cross Connector ER2.5 ERD2.5 2.5mm 3 way
CC2.5/3 IMO Wire & Cable, Cross Connector ER2.5 ERD2.5 2.5mm 3 way
Description
Cross Connector ER2.5 ERD2.5 2.5mm 3 way
Specifications
Specifications
| Manufacturer Part Number |
CC2.5/3 |
| Manufacturer |
IMO |
| Family Series |
IMO Wire & Cable |
| Description |
Cross Connector ER2.5 ERD2.5 2.5mm 3 ways Screw |
| Type |
Screw |
| For Use With |
ER2.5, ERD2.5 |
| Number of Poles |
3 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |