CC225/4SAD24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC225/4SAD24

Carlo Gavazzi Contactors

CC225/4SAD24

Carlo Gavazzi Contactors
4P CONT S 24VACDC 2NO2NC
MFG Item Number
CC225/4SAD24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CC225/4SAD24
4P CONT S 24VACDC 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC225/4SAD24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 4P CONT S 24VACDC 2NO2NC
Coil Voltage 24 VAC, 24 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 225 A
UL Motor Switching (AC3) 275 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs