CC22SA208-60HZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC22SA208-60HZ

Carlo Gavazzi Contactors

CC22SA208-60HZ

Carlo Gavazzi Contactors
3P CONT S 208V 60Hz 1NO1NC
MFG Item Number
CC22SA208-60HZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CC22SA208-60HZ
3P CONT S 208V 60Hz 1NO1NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC22SA208-60HZ
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT S 208V 60Hz 1NO1NC
Coil Voltage 208 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 24 A
UL Motor Switching (AC3) 24 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs