Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding
CC2C-45R
Blackburn, a T & B Brand Grounding
CU 1/2 OR 5/8 GRD CLMP 2-3 BLT 1/4
This item cannot be canceled or returned
Description
CU 1/2 OR 5/8 GRD CLMP 2-3 BLT 1/4
Specifications
Specifications
| Manufacturer Part Number |
CC2C-45R |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
E-Z-Ground Ground Clamp Copper Compression Connector for Cable Range 2 - 3 AWG, Ground Rod 1/2, 5/8 |
| Number of Conductors |
1 |
| Conductor Size |
2 - 3 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Rod |
| Mounting |
Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
CC2C-45R
Blackburn, a T & B Brand Grounding