Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CC330/4SAD200
4P CONT S 200VACDC 2NO2NC
MFG Item Number
CC330/4SAD200
This item cannot be canceled or returned
Description
4P CONT S 200VACDC 2NO2NC
Specifications
Specifications
| Manufacturer Part Number |
CC330/4SAD200 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Contactors |
| Description |
4P CONT S 200VACDC 2NO2NC |
| Coil Voltage |
200 VAC, 200 VDC |
| Coil Type |
Magnetic |
| Poles |
4NO |
| Auxiliary Contact |
1NO, 1NC |
| Termination |
Screw |
| General Purpose (AC1) |
320-400 A |
| UL Motor Switching (AC3) |
330 A |
| Approvals |
CSA, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CC330/4SAD200
Carlo Gavazzi Contactors