CC400
Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC400

Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series

CC400

Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series
3-1/2&4 IN ALUM COND BODY CVR
MFG Item Number
CC400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Neer Aluminum Threaded Series
Item #
CC400
3-1/2&4 IN ALUM COND BODY CVR

Neer Aluminum Threaded Series Information

NEER Aluminum Threaded Conduit Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number CC400
Manufacturer Appleton
Product Series Neer Aluminum Threaded
Family Series Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series
Description 3-1/2&4 IN ALUM COND BODY CVR
Style LBD, LC, LLD, LRD, TC
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs