Obsolete
CC Series Information
| Manufacturer Part Number | 907201 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | CC |
| Family Series | Konkore Fittings (SCI) Fittings, CC Series |
| Description | EMT Compression Connector, Steel, Non-Insulated, 4in. |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 4 " |
| Hub Size | 4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Concrete Tight |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 3.426 lbs |
| Gross Weight | 13.704 lbs |