CC40SA120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CC40SA120 Carlo Gavazzi Contactors, 3P CONT S 120V 50/60Hz 2NO2NC
MFG Item Number
CC40SA120

CC40SA120 Carlo Gavazzi Contactors, 3P CONT S 120V 50/60Hz 2NO2NC

MFG Item Number
CC40SA120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
CC40SA120
3P CONT S 120V 50/60Hz 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC40SA120
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT S 120V 50/60Hz 2NO2NC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 60 A
Approvals CSA, cULus, UL
Net Weight 1.2 lbs
Gross Weight 1.26 lbs