Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CC40SA240 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Contactors |
| Description | 3P CONT S 240V 50/60Hz 2NO2NC |
| Coil Voltage | 240 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 40 A |
| UL Motor Switching (AC3) | 60 A |
| Approvals | CSA, cULus, UL |
| Net Weight | 1.269 lbs |
| Gross Weight | 1.269 lbs |