Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Power Modules, CD41 Series
CC412099C
Powerex Power Modules, CD41 Series
PMOD, CC-Diode, 2000V, 100A
MFG Item Number
CC412099C
This item cannot be canceled or returned
Description
Power Modules, CD41 Series
PMOD, CC-Diode, 2000V, 100A
- Electrically isolated heatsinking
- Compression bonded construction
- Low Thermal Impedance for improved current capability
- No Additional insulation components required
- No clamping components required
Specifications
Specifications
| Manufacturer Part Number |
CC412099C |
| Manufacturer |
Powerex |
| Product Series |
CD41 |
| Family Series |
Powerex Power Modules, CD41 Series |
| Description |
PMOD, CC-Diode, 2000V, 100A |
| Circuit |
Common Cathode Diode |
| It (rms) |
157 A |
| It (avg) |
100 A |
| Vrrm |
2,000 V |
| Aux. Cathode(s) |
No |
| Varistor |
No |
| Free Wheeling Diode |
No |
| Thermistor |
No |
| Nominal Height |
30 mm |
| Nominal Width |
21 mm |
| Nominal Depth |
92 mm |
| Approvals |
UL |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
CC412099C
Powerex Power Modules, CD41 Series