CC50/4SD24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC50/4SD24

Carlo Gavazzi Contactors

CC50/4SD24

Carlo Gavazzi Contactors
4P CONT S 24V DC 1NO1NC
MFG Item Number
CC50/4SD24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
CC50/4SD24
4P CONT S 24V DC 1NO1NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC50/4SD24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 4P CONT S 24V DC 1NO1NC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 50 A
UL Motor Switching (AC3) 70 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs