Series Information
| Manufacturer Part Number | CC50LD12 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Contactors |
| Description | 3P CONT L 12V DC 2NO2NC |
| Coil Voltage | 12 VDC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Lug |
| General Purpose (AC1) | 50 A |
| UL Motor Switching (AC3) | 70 A |
| Approvals | CSA, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |