CC630SAD100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC630SAD100

Carlo Gavazzi Contactors

CC630SAD100

Carlo Gavazzi Contactors
3P CONT S 100 VAC/DC 2NO2NC
MFG Item Number
CC630SAD100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CC630SAD100
3P CONT S 100 VAC/DC 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC630SAD100
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT S 100 VAC/DC 2NO2NC
Coil Voltage 100 VAC, 100 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 630 A
UL Motor Switching (AC3) 660 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs