CC65LA480-60HZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC65LA480-60HZ

Carlo Gavazzi Contactors

CC65LA480-60HZ

Carlo Gavazzi Contactors
3P CONT L 480V 60Hz 2NO2NC
MFG Item Number
CC65LA480-60HZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CC65LA480-60HZ
3P CONT L 480V 60Hz 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC65LA480-60HZ
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT L 480V 60Hz 2NO2NC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Lug
General Purpose (AC1) 65 A
UL Motor Switching (AC3) 100 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs