CC65LA500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC65LA500

Carlo Gavazzi Contactors

CC65LA500

Carlo Gavazzi Contactors
3P CONT L 500V 50/60Hz 2NO2NC
MFG Item Number
CC65LA500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
CC65LA500
3P CONT L 500V 50/60Hz 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC65LA500
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT L 500V 50/60Hz 2NO2NC
Coil Voltage 500 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Lug
General Purpose (AC1) 65 A
UL Motor Switching (AC3) 65 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs