Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CC688BU Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 Coupler Module,
CC688BU Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 Coupler Module,
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 6 Coupler Module,
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CC688BU
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6 UTP RJ45 Coupler Module is designed and 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. The coupler module is compatible with Mini-Com
Style
Coupler Module
Color
Blue
Features
Female to Female, RJ45
Type
Cat 6
Approvals
UL
Net Weight
0.0265 lbs
Gross Weight
0.0265 lbs
CC688BU
Panduit Jacks, Mini-Com Series