Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CC6X88IW Panduit Jacks, Mini-Com Series, Mini-Com Cat 6A UTP RJ45 Coupler Module
CC6X88IW Panduit Jacks, Mini-Com Series, Mini-Com Cat 6A UTP RJ45 Coupler Module
This item cannot be canceled or returned
Description
Mini-Com Cat 6A UTP RJ45 Coupler Module
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CC6X88IW
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6A UTP RJ45 Coupler Module is designed and 100 factory tested to allow for up to one coupler to be used and meet channel performance requirements. Contacts are plated with 50 microinches of gold for superior performance. The coupler
Style
Coupler Module
Color
Off White
Features
Female to Female, RJ45
Type
Cat 6a
Approvals
CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
CC6X88IW
Panduit Jacks, Mini-Com Series