Series Information
| Manufacturer Part Number | CC6X88YL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The Mini-Com Cat 6A UTP RJ45 Coupler Module is designed and 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. The coupler module is compatible with Mini-Com |
| Style | Coupler Module |
| Color | Yellow |
| Type | Cat 6a |
| Approvals | UL |
| Net Weight | 0.0265 lbs |
| Gross Weight | 0.0265 lbs |