CC75/4SA220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC75/4SA220

Carlo Gavazzi Contactors

CC75/4SA220

Carlo Gavazzi Contactors
4P CONT S 220V 50/60Hz NO AUX
MFG Item Number
CC75/4SA220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Contactors, Series
Item #
CC75/4SA220
4P CONT S 220V 50/60Hz NO AUX

Series Information

Specifications

Specifications
Manufacturer Part Number CC75/4SA220
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 4P CONT S 220V 50/60Hz NO AUX
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 75 A
UL Motor Switching (AC3) 110 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs