CC75SA110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC75SA110

Carlo Gavazzi Contactors

CC75SA110

Carlo Gavazzi Contactors
3P CONT S 110V 50/60Hz 2NO2NC
MFG Item Number
CC75SA110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Contactors, Series
Item #
CC75SA110
3P CONT S 110V 50/60Hz 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC75SA110
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 3P CONT S 110V 50/60Hz 2NO2NC
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 75 A
UL Motor Switching (AC3) 110 A
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs