CC85/4SD24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC85/4SD24

Carlo Gavazzi Contactors

CC85/4SD24

Carlo Gavazzi Contactors
4P CONT S 24V DC 1NO1NC
MFG Item Number
CC85/4SD24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Contactors, Series
Item #
CC85/4SD24
4P CONT S 24V DC 1NO1NC

Series Information

Specifications

Specifications
Manufacturer Part Number CC85/4SD24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 4P CONT S 24V DC 1NO1NC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 85 A
UL Motor Switching (AC3) 135 A
Approvals CSA, cULus, UL
Net Weight 2.8 lbs
Gross Weight 3.215 lbs