CCB-115A-1B-20M
RK Electronics Relays, CCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCB-115A-1B-20M

RK Electronics Relays, CCB Series

CCB-115A-1B-20M

RK Electronics Relays, CCB Series
ON DELAY DPDT FIXED 20 MIN
MFG Item Number
CCB-115A-1B-20M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CCB Series
Item #
CCB-115A-1B-20M
ON DELAY DPDT FIXED 20 MIN

CCB Series Information

  • ON Delay
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL; CSA Approvals
When input voltage is applied to the CCB, the timing cycle begins. At the end of the timed period the internal relay is energized, transferring the output contacts. When input voltage is removed, the timing circuit is reset and the internal relay is de‑energized.

Specifications

Specifications
Manufacturer Part Number CCB-115A-1B-20M
Manufacturer RK Electronics
Product Series CCB
Family Series RK Electronics Relays, CCB Series
Description ON DELAY DPDT FIXED 20 MIN
Operation On Delay
Contacts DPDT
Mounting Plug-In
Timing Range 12 s-20 Min
Max Time 20 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 10 A
Termination Flat Blade
Approvals CSA, UL
Net Weight 0.4375 lbs
Gross Weight 0.327 lbs