CCB-125D-2-1M
RK Electronics Relays, CCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCB-125D-2-1M

RK Electronics Relays, CCB Series

CCB-125D-2-1M

RK Electronics Relays, CCB Series
ON DELAY DPDT 8 PIN .01-1MIN
MFG Item Number
CCB-125D-2-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CCB Series
Item #
CCB-125D-2-1M
ON DELAY DPDT 8 PIN .01-1MIN

CCB Series Information

  • ON Delay
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL; CSA Approvals
When input voltage is applied to the CCB, the timing cycle begins. At the end of the timed period the internal relay is energized, transferring the output contacts. When input voltage is removed, the timing circuit is reset and the internal relay is de‑energized.

Specifications

Specifications
Manufacturer Part Number CCB-125D-2-1M
Manufacturer RK Electronics
Product Series CCB
Family Series RK Electronics Relays, CCB Series
Description ON DELAY DPDT 8 PIN .01-1MIN
Operation On Delay
Contacts DPDT
Mounting Plug-In
Adjustment Operator Knob
Timing Range 0.6 s-1 Min
Max Time 1 Min
Coil Voltage 125 VDC
Nominal Coil Voltage 125 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CSA, UL
Comments Knob on Top
Net Weight 0.4375 lbs
Gross Weight 0.327 lbs