CCB10-30GS55-N1-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCB10-30GS55-N1-V1

Pepperl Fuchs Sensors

CCB10-30GS55-N1-V1

Pepperl Fuchs Sensors
Capacitive, 245597
Item Number
CCB10-30GS55-N1-V1
MFG Item Number
245597
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CCB10-30GS55-N1-V1
Capacitive, 245597

Series Information

Specifications

Specifications
Manufacturer Part Number 245597
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Capacitive, 245597
Voltage 5-15 VDC
Sensing Range 10 mm
Connection Type 4 Pin M12 Connector
Output Type NAMUR
Output Circuit NO
Status Indicator Yes
Composition Metallic
Enclosure IP67
Approvals CE, cETLus
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs