CCB10-30GS60-E0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCB10-30GS60-E0 Pepperl Fuchs Sensors, Capacitive, 237546

MFG Item Number
237546

CCB10-30GS60-E0 Pepperl Fuchs Sensors, Capacitive, 237546

MFG Item Number
237546
Item Number
CCB10-30GS60-E0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CCB10-30GS60-E0
Capacitive, 237546

Series Information

Specifications

Specifications
Manufacturer Part Number 237546
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Capacitive, 237546
Number of Wires 3-Wire
DC Voltage 10-60 VDC
Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 8.1 mm
Connection Type 2 Meter Cable
Output Type NPN
Output Circuit NO
Status Indicator Yes
Composition Metallic
Enclosure IP67
Approvals CCC, CE, cULus
Net Weight 0.5379 lbs
Gross Weight 0.5379 lbs