CCC200CP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCC200CP

Cully-Minerallac Strut

CCC200CP

Cully-Minerallac Strut
Conduit Strut Clamp Copper Tubing 2
MFG Item Number
CCC200CP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Strut, Series
Item #
CCC200CP
Conduit Strut Clamp Copper Tubing 2

Series Information

Specifications

Specifications
Manufacturer Part Number CCC200CP
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Strut
Description Conduit Strut Clamp Copper Tubing 2
Style Conduit Strut Clamp
Trade Size 2 "
Comments Copper
Gross Weight 0 lbs
Net Weight 0 lbs