CCC500CP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCC500CP

Cully-Minerallac Strut

CCC500CP

Cully-Minerallac Strut
Conduit Strut Clamp Copper Tubing 5
MFG Item Number
CCC500CP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Strut, Series
Item #
CCC500CP
Conduit Strut Clamp Copper Tubing 5

Series Information

Specifications

Specifications
Manufacturer Part Number CCC500CP
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Strut
Description Conduit Strut Clamp Copper Tubing 5
Style Conduit Strut Clamp
Trade Size 5 "
Comments Copper
Gross Weight 0 lbs
Net Weight 0 lbs