Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCD2-3-100 Eaton's Bussmann series Disconnect Switches, CCD2 Series, Compact Circuit Protec No/NC Aux Contact
MFG Item Number
CCD2-3-100
CCD2-3-100 Eaton's Bussmann series Disconnect Switches, CCD2 Series, Compact Circuit Protec No/NC Aux Contact
MFG Item Number
CCD2-3-100
This item cannot be canceled or returned
Description
Disconnect Switches, CCD2 Series
Compact Circuit Protec No/NC Aux Contact
Specifications
Specifications
| Manufacturer Part Number |
CCD2-3-100 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCD2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCD2 Series |
| Description |
Eaton Bussmann series CCD UL98 non-fusible disconnect, 600 Vac, 125 Vdc, 100A, UL98 non-fusible disconnect, Three-pole, 60 Hz, 10 - CCD2-3-100 |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
125 VDC |
| Operator Type |
Toggle |
| Mounting |
DIN |
| Fusible |
No |
| Approvals |
CE, CSA, cULus |
| Net Weight |
1.56 lbs |
| Gross Weight |
1.56 lbs |
CCD2-3-100
Eaton's Bussmann series Disconnect Switches, CCD2 Series