Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCD2R-3-60 Eaton's Bussmann series Disconnect Switches, CCD2 Series, NON-FUSE CCP2-60 3P W/ROTARY H&M
MFG Item Number
CCD2R-3-60
CCD2R-3-60 Eaton's Bussmann series Disconnect Switches, CCD2 Series, NON-FUSE CCP2-60 3P W/ROTARY H&M
MFG Item Number
CCD2R-3-60
This item cannot be canceled or returned
Description
Disconnect Switches, CCD2 Series
NON-FUSE CCP2-60 3P W/ROTARY H&M
Specifications
Specifications
| Manufacturer Part Number |
CCD2R-3-60 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCD2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCD2 Series |
| Description |
NON-FUSE CCP2-60 3P W/ROTARY H&M RIGHT |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
125 VDC |
| Operator Type |
Selector |
| Mounting |
DIN |
| Fusible |
No |
| Approvals |
CE, CSA, cULus |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
CCD2R-3-60
Eaton's Bussmann series Disconnect Switches, CCD2 Series