CCE-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCE-100

Eaton's Bussmann series Fuses

CCE-100

Eaton's Bussmann series Fuses
Capacitor Fuse 100A 2.4Kv
MFG Item Number
CCE-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CCE-100
Capacitor Fuse 100A 2.4Kv

Series Information

Specifications

Specifications
Manufacturer Part Number CCE-100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Capacitor Fuse 100A 2.4Kv
Fuse Type Capacitor Type
Current Rating 100 A
Net Weight 0 lbs
Gross Weight 0 lbs