CCE-1111A1-B
HellermannTyton Networking Boxes, CCE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCE-1111A1-B HellermannTyton Networking Boxes, CCE Series, Customer Connection Enclosure, 1x

MFG Item Number
CCE-1111A1-B

CCE-1111A1-B HellermannTyton Networking Boxes, CCE Series, Customer Connection Enclosure, 1x

MFG Item Number
CCE-1111A1-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Boxes, CCE Series
Item #
CCE-1111A1-B
Customer Connection Enclosure, 1x

CCE Series Information

  • Black, UV Stable Enclosure with IP54 (NEMA 3S) Sealing Rating for Long‑Term Outdoor Performance
  • Hinged Lid Allows Quick and Clear Access to Internal Fiber for Splicing and Termination
  • CCE is Same Width as a Brick Blow‑Out Cover to Mask any Bricks Damaged by Drilling
The Customer Connection Enclosure (CCE) is a Building Entry Point (BEP), providing a fiber termination and network demarcation point external to the connected premise in a Fiber to the Home (FTTH) network. In addition to providing an external test point, the enclosure stores up to 50 m of 1.1 mm cable. A loop‑through facility allows for single fiber elements to be removed and spliced while the remaining fiber can be fed on to the next connection point.

Specifications

Specifications
Manufacturer Part Number CCE-1111A1-B
Manufacturer HellermannTyton
Product Series CCE
Family Series HellermannTyton Networking Boxes, CCE Series
Description Customer Connection Enclosure, 1x LC/APC Duplex SM Adapter & Pigtail, Black, 1/pkg
Number of Ports 12
Color Black
Comments 2x SC Simplex/LC Duplex Customer Connections, 4x Heat Shrink Splices
Net Weight 0 lbs
Gross Weight 0 lbs