CCE-150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCE-150

Eaton's Bussmann series Fuses

CCE-150

Eaton's Bussmann series Fuses
Capacitor Fuse 150A 2.4Kv
MFG Item Number
CCE-150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CCE-150
Capacitor Fuse 150A 2.4Kv

Series Information

Specifications

Specifications
Manufacturer Part Number CCE-150
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Capacitor Fuse 150A 2.4Kv
Fuse Type Capacitor Type
Current Rating 150 A
Net Weight 0 lbs
Gross Weight 0 lbs