Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCE050EG
Conduit Strut Clamp EMT 1/2
This item cannot be canceled or returned
Description
Conduit Strut Clamp EMT 1/2
Specifications
Specifications
| Manufacturer Part Number |
CCE050EG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Strut |
| Description |
Conduit Strut Clamp EMT 1/2 |
| Style |
Conduit Strut Clamp |
| Trade Size |
1/2 " |
| Comments |
Zinc Plated |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CCE050EG
Cully-Minerallac Strut