Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCEM-06 ILME Plugs & Receptacles, 6 PL MALE CRP INSERT 16A
CCEM-06 ILME Plugs & Receptacles, 6 PL MALE CRP INSERT 16A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CCEM-06 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL MALE CRP INSERT 16A |
| Number of Contacts |
6 Pole with Ground |
| Connection Configuration |
Male |
| Size |
20-12 AWG |
| Current Rating |
16 A |
| Voltage |
500 V |
| Operating Temperature |
-40-125 °C |
| Wire Size Range |
20-12 AWG |
| Enclosure |
None (Insert Only) |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.1013 lbs |
| Gross Weight |
0.1013 lbs |
CCEM-06
ILME Plugs & Receptacles