CCEM-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCEM-24

ILME Plugs & Receptacles

CCEM-24

ILME Plugs & Receptacles
24 PL MALE CRP INSERT 16A
MFG Item Number
CCEM-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CCEM-24
24 PL MALE CRP INSERT 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CCEM-24
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL MALE CRP INSERT 16A
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.165 lbs
Gross Weight 0.165 lbs