Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCFC-0.5 ILME Terminals, FEMALE CRP CONSTANTAN 20-22AWG

MFG Item Number
CCFC-0.5

CCFC-0.5 ILME Terminals, FEMALE CRP CONSTANTAN 20-22AWG

MFG Item Number
CCFC-0.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CCFC-0.5
FEMALE CRP CONSTANTAN 20-22AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CCFC-0.5
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE CRP CONSTANTAN 20-22AWG
Terminal Type Crimp - Female
Wire Size Range 20 AWG
Insulated Non-Insulated
Approvals CE
Net Weight 0.005 lbs
Gross Weight 0.005 lbs