Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CCFD-2.5 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Terminals |
| Description | FEMALE CRP GLD CONT 14AWG 16A |
| Terminal Type | Crimp - Female |
| Wire Size Range | 14 AWG |
| Insulated | Non-Insulated |
| Plating Material | Gold |
| Approvals | CE, CSA, UR |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |