Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Driver Tools
CCH06
ASI-Automation Systems Interconnect Driver Tools
Screwdriver, Non-Insulated Blade,
This item cannot be canceled or returned
Description
Screwdriver, Non-Insulated Blade,
Specifications
Specifications
| Manufacturer Part Number |
CCH06 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Driver Tools |
| Description |
Screwdriver, Non-Insulated Blade, .04 X .22 X 4.92 |
| Shaft Type |
Round |
| Tip Style |
Slotted |
| Shaft Diameter |
0.22 " |
| Tool Length |
8-33/50 " |
| Length |
4-23/25 " |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CCH06
ASI-Automation Systems Interconnect Driver Tools