CCH125-S10-C
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCH125-S10-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CCH125-S10-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CCH125-S10-C Cable Clamp
MFG Item Number
CCH125-S10-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CCH125-S10-C
CCH125-S10-C Cable Clamp

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CCH125-S10-C
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Fixed diameter cable clamp, heavy duty, 10 screw M5, 1.25 31.8mm bundle, white.
Mounting Rubber Adhesive, Screw
Screw Size 10
Color Natural
Width 0.5 "
Heat Stabilized No
Material Nylon
Net Weight 0.005 lbs
Gross Weight 0.005 lbs