Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCK-01 WEG Electric Drives, Cck-01 Relay Output Module
CCK-01 WEG Electric Drives, Cck-01 Relay Output Module
This item cannot be canceled or returned
Description
Cck-01 Relay Output Module
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
CCK-01 |
| Description |
Cck-01 Relay Output Module |
| Accessory Type |
I/O Expansion Module |
| Approvals |
CE |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
CCK-01
WEG Electric Drives