CCL-1/0-516

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CCL-1/0-516 Ilsco Terminals, CCL Series, CU CMP 1/0-516 T UL CSA
MFG Item Number
CCL-1/0-516

CCL-1/0-516 Ilsco Terminals, CCL Series, CU CMP 1/0-516 T UL CSA

MFG Item Number
CCL-1/0-516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CCL Series
Item #
CCL-1/0-516
CU CMP 1/0-516 T UL CSA

CCL Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • For performance and Strength
  • For High Conductivity
  • Rated to 90 degree C
  • Solid Seamless Tang
  • Electrolytic Copper
  • Chamfered Barrel
  • Electro‑tin Plated
  • Sight Hole

Specifications

Specifications
Manufacturer Part Number CCL-1/0-516
Manufacturer Ilsco
Product Series CCL
Family Series Ilsco Terminals, CCL Series
Description CU CMP 1/0-516 T UL CSA
Wire Size Range 1/0 AWG
Stud Size 5/16 "
Number of Conductors 1
Material Copper
Color Code Pink
Net Weight 0.04 lbs
Gross Weight 0.04 lbs