Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CCL Series
CCL-6-516
Ilsco Terminals, CCL Series
Ring Terminal, 5/16in. Stud, 6AWG,
MFG Item Number
CCL-6-516
This item cannot be canceled or returned
Description
Ring Terminal, 5/16in. Stud, 6AWG,
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For performance and Strength
- For High Conductivity
- Rated to 90 degree C
- Solid Seamless Tang
- Electrolytic Copper
- Chamfered Barrel
- Electro‑tin Plated
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CCL-6-516 |
| Manufacturer |
Ilsco |
| Product Series |
CCL |
| Family Series |
Ilsco Terminals, CCL Series |
| Description |
Ring Terminal, 5/16in. Stud, 6AWG, Uninsulated, Crimp Style, Blue Die Color Code, Copper Only |
| Wire Size Range |
6 AWG |
| Stud Size |
5/16 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.021 lbs |
CCL-6-516
Ilsco Terminals, CCL Series