Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCL-8-10 Ilsco Terminals, CCL Series, CU CMP 8-10 T UL CSA
CCL-8-10 Ilsco Terminals, CCL Series, CU CMP 8-10 T UL CSA
This item cannot be canceled or returned
Description
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For performance and Strength
- For High Conductivity
- Rated to 90 degree C
- Solid Seamless Tang
- Electrolytic Copper
- Chamfered Barrel
- Electro‑tin Plated
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CCL-8-10 |
| Manufacturer |
Ilsco |
| Product Series |
CCL |
| Family Series |
Ilsco Terminals, CCL Series |
| Description |
CU CMP 8-10 T UL CSA |
| Wire Size Range |
8 AWG |
| Stud Size |
#8-#10 |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Red |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.018 lbs |
CCL-8-10
Ilsco Terminals, CCL Series