Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMD-4.0 ILME Terminals, MALE CRP GLD CON 12 AWG 16A

MFG Item Number
CCMD-4.0

CCMD-4.0 ILME Terminals, MALE CRP GLD CON 12 AWG 16A

MFG Item Number
CCMD-4.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CCMD-4.0
MALE CRP GLD CON 12 AWG 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CCMD-4.0
Manufacturer ILME
Family Series ILME Terminals
Description MALE CRP GLD CON 12 AWG 16A
Terminal Type Crimp - Male
Wire Size Range 12 AWG
Insulated Non-Insulated
Plating Material Gold
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs