Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMR03.5HXP Littelfuse Fuses, Fuse, Bulk

MFG Item Number
CCMR03.5HXP

CCMR03.5HXP Littelfuse Fuses, Fuse, Bulk

MFG Item Number
CCMR03.5HXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CCMR03.5HXP
Fuse, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number CCMR03.5HXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Fuse, Bulk
Fuse Type UL Class CC
Current Rating 3.5 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 2.05 lbs
Alternatives
LP-CC-3.500
LP-CC-3.500
Eaton's Bussmann series Fuses, LP-CC Series