CCMR25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMR25 Littelfuse Fuses, CCMR Series, Fuse, 25A, 600VAC/500VDC, CC, Time

MFG Item Number
CCMR25

CCMR25 Littelfuse Fuses, CCMR Series, Fuse, 25A, 600VAC/500VDC, CC, Time

MFG Item Number
CCMR25
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CCMR Series
Item #
CCMR25
Fuse, 25A, 600VAC/500VDC, CC, Time

CCMR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 60 Amps
The CCMR series is ideal for space saving protection of motors up to 40 hp. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current‑limiting, rating for rating.

Specifications

Specifications
Manufacturer Part Number CCMR25
Manufacturer Littelfuse
Product Series CCMR
Family Series Littelfuse Fuses, CCMR Series
Description Fuse, 25A, 600VAC/500VDC, CC, Time Delay
Fuse Type UL Class CC
Current Rating 25 A
AC Voltage 600 V
DC Voltage 500 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs