CCMR8

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CCMR8 Littelfuse Fuses, CCMR Series, Fuse, 8A, 600VAC/250VDC, CC, Time
MFG Item Number
CCMR8

CCMR8 Littelfuse Fuses, CCMR Series, Fuse, 8A, 600VAC/250VDC, CC, Time

MFG Item Number
CCMR8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, CCMR Series
Item #
CCMR8
Fuse, 8A, 600VAC/250VDC, CC, Time

CCMR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 60 Amps
The CCMR series is ideal for space saving protection of motors up to 40 hp. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current‑limiting, rating for rating.

Specifications

Specifications
Manufacturer Part Number CCMR8
Manufacturer Littelfuse
Product Series CCMR
Family Series Littelfuse Fuses, CCMR Series
Description Fuse, 8A, 600VAC/250VDC, CC, Time Delay
Fuse Type UL Class CC
Current Rating 8 A
AC Voltage 600 V
DC Voltage 250 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs