Series Information
| Manufacturer Part Number | 189956 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive, 189956 |
| Number of Wires | 4-Wire |
| DC Voltage | 10-60 VDC |
| Voltage | 10-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 12.1 mm |
| Connection Type | 2 Meter Cable |
| Output Type | PNP |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP67 |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.5556 lbs |
| Gross Weight | 0.5556 lbs |