CCN15-30GS60-E2-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCN15-30GS60-E2-V1 Pepperl Fuchs Sensors, Capacitive, 189963

MFG Item Number
189963

CCN15-30GS60-E2-V1 Pepperl Fuchs Sensors, Capacitive, 189963

MFG Item Number
189963
Item Number
CCN15-30GS60-E2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CCN15-30GS60-E2-V1
Capacitive, 189963

Series Information

Specifications

Specifications
Manufacturer Part Number 189963
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Capacitive, 189963
Number of Wires 3-Wire
DC Voltage 10-60 VDC
Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 12.1 mm
Connection Type 4 Pin M12 Connector
Output Type PNP
Output Circuit NO
Status Indicator Yes
Composition Metallic
Enclosure IP67
Approvals CCC, CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.245 lbs